DESCRIPTION

  • Capacity: 40 lbs
  • Creates a multi-level work space for draining dishes and glasses or prepping food
  • Fits Franke Kubus KBX11028

Franke Consumer Products 31 x 19 in. Sink Bottom Grid

FKB2831S

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
31 in
Material
Steel
Width
19 in

Starting at
$133.3
EACH
  • QUANTITY

DOCUMENTS