DESCRIPTION

  • Designed and manufactured in Switzerland
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Largo 34 x 19-2/3 in. Double Bowl Under-Mount Kitchen Sink

FLAX12034

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-3/8 in x 17-1/2 in x 9-1/16 in
Collection
Largo
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33-5/8 in x 19-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$1171.78
EACH
  • QUANTITY

DOCUMENTS