DESCRIPTION

  • Corner drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Designed and manufactured in Switzerland
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products EuroPro 39 x 19 in. 2-Bowl Undercounter Kitchen Sink

FGNX120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
38-9/16 in x 19-1/4 in x 9-1/16 in
Collection
EuroPro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
38-9/16 in x 19-1/4 in
Sink Size Range
Greater than 35 in

Starting at
$1392.36
EACH
  • QUANTITY