DESCRIPTION

  • For use with sinks: ARX-110-6, ARG-670, ARX-670
  • Stainless steel

Franke Consumer Products Artisan 7-3/16 in. Colander

FAR70S

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Artisan
Color Finish
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
7-3/16 in
Material
Stainless Steel
Width
13-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS