DESCRIPTION

Franke Consumer Products 9 in. 2.2 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet

FFFPS600A

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-3/4 in
Spout Reach
9 in
Spout Type
Pull Out

Starting at
Call for Pricing
  • QUANTITY