Single Handle Pull Down Kitchen Faucet in Satin Nickel
Absinthe Single Handle Pull Down Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built with a magnetic spray dock and a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Absinthe faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's 360-degree swivel spout
- Design and Style: This Absinthe kitchen faucet puts a modern spin on turn-of-the-century design and creates a strong focal point in your kitchen workspace with a beautiful satin nickel finish
- Warranty: Franke stands behind this product with a limited lifetime warranty, 5 year on finish
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Faucet Height: 17.4-in, Spout Height: 8.5-in from countertop
- Water Conservation: The Absinthe's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
- Compatibility: Pot Filler (PF5280), Filtration Taps (FFT5280, DW15080, LB15180, LB15280), Soap Dispenser (SD5280), Bar Faucet (FFB5280), Prep Faucet (FFP5280)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Absinthe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 17-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- UL Listed:
- No