0.5 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel
This product has been replaced by
Manufacturer Part #LB7280C
Ambient 0.5 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel construction with PVC feet to elevate grid
- Protects sink bottom
- Custom sized for Franke Vector HF3322-1, HTS1722-1, HFT4322-2 and HFT4322-4
- 1 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No