Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
Franke

Ambient Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Ambient Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FFFP3100
  • Item #5133523
  • Manufacturer Part #FFP3100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Franke offers full range of Ambient kitchen products to complete your look
  • 14 1/2" tall kitchen prep faucet provides a strong focal point
  • Franke stands behind this product by offering a limited lifetime warranty
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • 1.75 gpm flow rate and 28mm ceramic cartridge
  • 180-degree spout swivel range offers great coverage
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ambient
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
14-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
7-11/16 in
Spout Swivel:
180°
Spout Type:
High Arc
Spray Type:
Needle Spray, Normal
Supply Lines Included:
No
UL Listed:
No