DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits the right bowl of the Franke Manor House MHK720-35 sink
  • Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Peak Bottom Grid

FFH1136S

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
PSX120309 Sink
CARB OTC LEED Compliant
No
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
19 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS