DESCRIPTION

  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
  • Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Bottom Grid

FFK3036S

Brand Model Compatibility:

FHK710-30 Sink

SPECIFICATIONS

Brand Model Compatibility
FHK710-30 Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel
Width
19 in

Starting at
$202.1
EACH
  • QUANTITY