DESCRIPTION

  • Add a Franke water filtration usage monitor FM100 to get detail usage data sent to your smartphone
  • Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
  • Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Grande Bottom Grid

FGD1536S

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
GDX11015 Sink
CARB OTC LEED Compliant
No
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Stainless Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS