DESCRIPTION

Franke Consumer Products Grande Bottom Grid

FGD2336C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products GDX11023 Sink
CARB OTC LEED Compliant
No
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
31-63/100 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY