DESCRIPTION

  • For sink KBX 110-13

Franke Consumer Products Bottom Grid

FKB1336C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products KBX110-13 Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
13 in
Material
Stainless Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY