DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits Franke Manor House MHX710-33
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Bottom Grid

FMH3336S

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products MHX710-33 Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$188.34
EACH
  • QUANTITY