DESCRIPTION

Franke Consumer Products Bottom Grid

FMH3636C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products MHX710-36 Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY