DESCRIPTION

  • 180-degree spout swivel range offers great coverage
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • Kitchen pot filler faucet with 11-1/4" stored length
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Manor House Bottom Grid

FMK2836C

Brand Model Compatibility:

MHK110-28 Sink

SPECIFICATIONS

Brand Model Compatibility
MHK110-28 Sink
CARB OTC LEED Compliant
No
Collection
Manor House
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel

Starting at
$193.5
EACH
  • QUANTITY

DOCUMENTS