DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with all Franke Oceania sinks
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Oceania Bottom Grid

FOA36S

Brand Model Compatibility:

Franke Consumer Products MHX-OXX110, OAX110 and OAK110 Sinks

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products MHX-OXX110, OAX110 and OAK110 Sinks
CARB OTC LEED Compliant
No
Collection
Oceania
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
30 in
Material
Stainless Steel

Starting at
$204.68
EACH
  • QUANTITY

DOCUMENTS