DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits Franke Orca Fireclay ORK110
  • Keeps your dishes up off of the bottom of the sink, allowing them to dry more quickly
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Orca Bottom Grid

FOK36C

Brand Model Compatibility:

Franke Consumer Products ORK110 Sink

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products ORK110 Sink
CARB OTC LEED Compliant
No
Collection
Orca
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel

Starting at
$184.9
EACH
  • QUANTITY

DOCUMENTS