Bottom Grid for Undermount Double Bowl Kitchen Sink in Stainless Steel
Bottom Grid for Undermount Double Bowl Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Franke Consumer Products LAX12033 Largo 33 in Stainless Steel Undermount Double Bowl Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 14-3/16 in
- Material:
- Stainless Steel
- Width:
- 17-5/16 in