DESCRIPTION

  • 180-degree spout swivel range offers great coverage
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • Kitchen pot filler faucet with 11-15/16" stored length
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Professional Bottom Grid

FPS1636C

Brand Model Compatibility:

PSX11068 and PSX1101610 Sinks

SPECIFICATIONS

Brand Model Compatibility
PSX11068 and PSX1101610 Sinks
CARB OTC LEED Compliant
No
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$141.9
EACH
  • QUANTITY

DOCUMENTS