DESCRIPTION

  • Fits Franke Regatta RGX-620
  • Left side/large bowl

Franke Consumer Products Regatta Bottom Grid

FRG36C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products CPX11013, CPX120, RXX110, CPX160, RGX110, RGX120, RGX160 and RGX170 Sinks
CARB OTC LEED Compliant
No
Collection
Regatta
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY