DESCRIPTION

  • 13" tall kitchen bar faucet provides a strong focal point
  • 360-degree spout swivel range offers maximum coverage
  • Franke offers full range of Ambient kitchen products to complete your look
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Manor House Bottom Grid Sink Rack - For Use with MHK-110-24

FMK2436C

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
MHK11024 Sink
Collection
Manor House
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
15-3/4 in
Material
Stainless Steel
Width
21 in

Starting at
$176.3
EACH
  • QUANTITY