DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Professional PSX110199 and PSX1101912 sinks
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Bottom Grid Sink Rack - For Use with PSx-110-19

FPS1936C

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Franke PSX11019 Sink
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel

Starting at
$153.94
EACH
  • QUANTITY

DOCUMENTS