DESCRIPTION

  • 15-1/2" tall bridge kitchen faucet with separate side-spray provides a strong focal point
  • 180-degree spout swivel range offers great coverage
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Side-spray head features full and needle spray for precise water placement

Franke Consumer Products EuroPro Bottom Sink Grid for GNX110-16

FGN1636C

Color Finish

 

SPECIFICATIONS

Collection
EuroPro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel

Starting at
$113.52
EACH
  • QUANTITY

DOCUMENTS