DESCRIPTION
- Designed to completely cover the base of the sink
- For use with Franke Professional PSX110339 and PSX1103312
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Franke Consumer Products Professional Bottom Sink Grid
FPS3336S
Brand Model Compatibility:
Franke Consumer Products PSX110339 and PSX1103312 SinksSPECIFICATIONS
- Brand Model Compatibility
- Franke Consumer Products PSX110339 and PSX1103312 Sinks
- CARB OTC LEED Compliant
- No
- Collection
- Professional
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Stainless Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday