DESCRIPTION
- Built-in shutoff valve
- Quick connect 3/8" push fitting
- Ten year warranty
- Thermoplastic housing with integrated installation bracket
Franke Consumer Products Canister Filter
FFRCNSTR100
Flow Rate:
.5 gpmSPECIFICATIONS
- Color Finish
- Grey
- Flow Rate
- .5 gpm
- Height
- 13-1/8 in
- Material
- Metal
- Width
- 3-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday