Ceramic Disc, Valve Cartridge for 1899, 1899R, FF-200, FFPS 1300, OE-1000, OE-300 and OE-900
Ceramic Disc, Valve Cartridge for 1899, 1899R, FF-200, FFPS 1300, OE-1000, OE-300 and OE-900
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 1899, 1899R, FF-200, FFPS 1300, OE-1000, OE-300, OE-900
- Cartridge Type:
- Ceramic Disc, Valve
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes