in Satin Nickel Water Dispenser

This product has been replaced by

Franke Satin Nickel 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle
Franke 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Nickel
Manufacturer Part #DW7080C
You last purchased this on
 
Franke

Ambient in Satin Nickel Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Franke Satin Nickel 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle
Franke 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Nickel
Manufacturer Part #DW7080C
Franke

Ambient in Satin Nickel Water Dispenser

  • Fast #
  • Part #FDW7080
  • Item #4881383
  • Manufacturer Part #DW7080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel: 18 gauge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Bowls: 9" deep
  • Fits Minimum Cabinet Size 36"
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ambient
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/8 in
Spout Reach:
4-3/4 in
Spout Swivel:
360°
Trim Only:
No