Cold Water Dispenser with Single Lever Handle and 5 in. Spout Reach in Satin Nickel

You last purchased this on
 
Franke

Twin Cold Water Dispenser with Single Lever Handle and 5 in. Spout Reach in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Twin Cold Water Dispenser with Single Lever Handle and 5 in. Spout Reach in Satin Nickel

  • Fast #
  • Part #FDW8080
  • Item #4881343
  • Manufacturer Part #DW8080
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oversized design for maximum functionality
  • Compatible with all Franke Pescera sinks
  • Durable hard plastic construction
  • Dimensions - 18.5" x 9.44" x 4.625"
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Twin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6 in
Spout Reach:
5 in
Spout Swivel:
360°
Trim Only:
No