DESCRIPTION

  • For use with Franke filtration canisters beginning with FRC
  • NSF certified
  • Reduces chlorine, cysts, lead, particulate, and turbidity
  • Replace every 6 months or 600 gallons

Franke Consumer Products Compatible Water Filter

FFRC06

Diameter:

2-3/4 in

SPECIFICATIONS

Brand Model Compatibility
FRC06, LB2200, 3200, 4200, DW200, and 500 Series Filters
Color Finish
Brown
Diameter
2-3/4 in
Filtering Material
Yes
Flow Rate
.5 gpm
Height
9-3/4 in
Material
Brass
NSF Certified
No

Starting at
$82.32
EACH
  • QUANTITY

DOCUMENTS