1-Hole Bar Faucet with Single Lever Handle in Stainless Steel
Cube 1-Hole Bar Faucet with Single Lever Handle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Cube faucet is long lasting and provides exceptional durability of use
- Sprayer Functionality: Enjoy full spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Design and Style: The sleek, stainless steel finish and 8.5-in tall kitchen bar faucet with separate side-spray provides a strong focal point
- Sink Compatibility: Cube is compatible with most bar sinks, professional installation recommended
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Cube's compact size allows it to fit well in any kitchen bar sink area, Faucet Height: 11.5-in, Spout Height: 8.5-in
- CalGreen Approved: The Cube faucets meets California's Green Building Standards
- Compatibility: CUX11015, CUX11021
- Excellent Warranty: Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in