Single Handle Pull Down Bar Faucet in Stainless Steel

You last purchased this on
 
Franke

Cube Single Handle Pull Down Bar Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Cube Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #FFFP3350
  • Item #7532920
  • Manufacturer Part #FFP3350
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Cube faucet is long lasting and provides exceptional durability of use
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Design and Style: The 14.4-in tall Cube kitchen prep faucet boasts clean, sleek aesthetics and provides a strong focal point for your prep space
  • Sink Compatibility: Cube is compatible with most bar sinks, professional installation recommended
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Overall Dimensions: Cube's pull-down, high arch profile fits well into any kitchen layout. Faucet Height: 14.4-in, Spout Height: 6.6-in
  • CalGreen Approved: The Cube faucets meets California's Green Building Standards
  • Compatibility: CUX11023, CUX11025, CUX11027, CUX11030, CUX120, CUX160
  • Excellent Warranty: Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Height:
14-3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Handle Type:
Lever
Height:
14-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
8 in
WaterSense Labeled:
No
Width:
2-1/8 in