DESCRIPTION

  • Durable stainless steel construction with rubber feet to elevate grid and prevent slipping
  • For use with Franke Professional PSX1102710
  • Properly positioned opening for convenient access to drain
  • Sink grids provide a solid surface for preparing food or washing dishes while protecting the base of the sink from scratches

Franke Consumer Products Grande Cutting Board

FGD40S

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Grande
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Length
19 in
Material
Wood

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS