DESCRIPTION

  • Designed and manufactured in Switzerland
  • Fits Minimum Cabinet Size 36"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Deckmount Soap Dispenser

FSD800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-7/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Swivel
360°

Starting at
$348.6
EACH
  • QUANTITY