Disposer Air Switch in Old World Bronze for WD9088 Controller
Universal Disposer Air Switch in Old World Bronze for WD9088 Controller
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge.
- For use with all Franke continuous feed waste disposers. Requires Franke controller WD9088
- Old World Bronze finish
- Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
Specifications
- Brand Model Compatibility:
- WD9088 Controller
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 1-3/4 in
- Height:
- 2-3/4 in
- Length:
- 1-7/8 in
- UL Listed:
- No