DESCRIPTION

  • Measures: 4-7/8" x 4-7/8"

Franke Consumer Products Drain Cover Accessories for Franke Peak Series Sinks

FPKXCVR

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Franke Peak Series Sinks
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$76.54
EACH
  • QUANTITY