Single Bowl Undercounter Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

EuroPro Single Bowl Undercounter Kitchen Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

EuroPro Single Bowl Undercounter Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FGNX11018
  • Item #686747
  • Manufacturer Part #GNX11018
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel: 18 gauge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Corner drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Designed and manufactured in Switzerland
  • Base cabinet required: 21"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
EuroPro
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Right
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
17-3/4 in x 15-3/4 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-15/16 in x 16-7/8 in