DESCRIPTION

  • The classic styling of the Farm House line of faucets embodies quality and country charm
  • Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Franke Consumer Products Farm House 0.5 gpm 1-Hole Hot and Cold Water Dispenser with Double Handle in Polished Chrome

FLB12200

Manufacturer Part #: LB12200

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Cartridge
Collection
Farm House
Faucet Height
8-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
0.5 gpm
GSA Approved
No
Height
8-3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Reach
4-1/4 in
Spout Swivel
360°
Trim Only
No

Print