19-3/4 x 18 in. Stainless Steel Uncoated Bottom Grid

You last purchased this on
 
Franke

Grande 19-3/4 x 18 in. Stainless Steel Uncoated Bottom Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Grande 19-3/4 x 18 in. Stainless Steel Uncoated Bottom Grid

  • Fast #
  • Part #FGD1836S
  • Item #4443145
  • Manufacturer Part #GD18-36S
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to completely cover the base of the sink with an opening for convenient access to the drain
  • Custom sized for Franke Grande GDX11018
  • Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
  • 1 year warranty
  • Dimensions - 16-1/2" x 18-1/4"
  • Provides an elevated surface to dry dishes or prep food
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GDX11018
Collection:
Grande
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-3/8 in
Length:
16-1/2 in
Material:
Stainless Steel
Width:
17 in