Bottom Grid for Franke Consumer Products GDX11015 Sink

You last purchased this on
 
Franke

Grande Bottom Grid for Franke Consumer Products GDX11015 Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Grande Bottom Grid for Franke Consumer Products GDX11015 Sink

  • Fast #
  • Part #FGD1536S
  • Item #4443141
  • Manufacturer Part #GD15-36S
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to completely cover the base of the sink with an opening for convenient access to the drain
  • Custom sized for Franke Grande GDX11015
  • Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
  • 1 year warranty
  • Dimensions - 13-1/2" x 15-1/2"
  • Provides an elevated surface to dry dishes or prep food
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GDX11015 Sink
CARB OTC LEED Compliant:
No
Collection:
Grande
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
13-5/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
13-5/8 in x 15-7/8 in
Width:
15-7/8 in