DESCRIPTION

  • Bowls: 11-2/5" deep
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

Franke Consumer Products Professional Series Kitchen Sink

FPSX1102112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 16-1/8 in x 11-7/16 in
Collection
Professional Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 17-5/8 in
Sink Size Range
20 in - 25 in

Starting at
$1504.14
EACH
  • QUANTITY

DOCUMENTS