14-9/16 x 16-15/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Kubus 14-9/16 x 16-15/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Crafted from high quality stainless steel, which is both temperature and acid resistant, Kubus sinks are built for strength with enduring beauty
- Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Balanced Beauty: Soft, straight lines and tight radius corners give the Kubus stainless steel sinks a modern yet classic aesthetic
- Installation: Professional installation required for undermount sink
- Interior Bowl Dimensions: 13.4-in left-to-right x 15.75-in front-to-back x 8-in deep
- Minimum Installation Requirement: Fits Minimum Cabinet Size 15-in
- Overall Dimensions: 14.5-in left-to-right x 17-in front-to-back x 8-in deep
- Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
- Compatibility: KB13-36S, KB-70C, KB-36RM, 900P, 900P-SN27, 903, 906, 906SN
- Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 4-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-3/8 in x 15-3/4 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-9/16 in x 16-15/16 in