• Cart

DESCRIPTION

  • 18-gauge stainless steel
  • Designed and manufactured in Switzerland
  • Ext. Dimensions - 16.31" x 18.5"
  • Fits Minimum Cabinet Size 42"
  • Franke Integral Ledge System on the left bowl
  • Int. Dimensions - 21.63" x 17.94", Int. Depth (Bowl 1) - 9.06", Int. Depth (Bowl 2) - 7.88"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

Franke Consumer Products Kubus 2-Bowl Undermount Kitchen Sink with Rear Center Drain in Stainless Steel

FKBX12039

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-3/4 in x 21-4/8 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
Height
9-1/16 in
IAPMO Listed
No
Installation Type
Undermount
Length
39 in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
17-15/16 in x 39 in
Right Bowl Size
15-3/4 in x 13-3/8 in x 9-1/16 in
Shape
Rectangular
Sink Size Range
Less than 20 in

$1434.18
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment