28-1/3 x 18-7/8 in. Double Bowl Undermount Kitchen Sink Stainless Steel
Largo 28-1/3 x 18-7/8 in. Double Bowl Undermount Kitchen Sink Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Stainless steel: 18 gauge
- Designed and manufactured in Switzerland
Specifications
- ADA Compliant:
- No
- Collection:
- Largo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14-1/8 in x 17-1/2 in x 7-15/16 in
- Sink Bowl Size, Right:
- 11-3/4 in x 13-3/8 in x 6-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28-5/16 in x 18-7/8 in