DESCRIPTION

  • Compatible with Franke Cube CUX11021 and CUX11021-ADA sinks
  • Designed to completely cover the base of the sink
  • Dimensions - 20.2" x 15.375"
  • Durable stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Orca Left Basin Bottom Grid Sink Rack - For Use with ORK-110

FOK31CLH

Color Finish

 

SPECIFICATIONS

Collection
Orca
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Coated Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS