DESCRIPTION

  • 13" tall bridge kitchen faucet with separate side-spray provides a strong focal point
  • 180-degree spout swivel range offers great coverage
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Side-spray head features full and needle spray for precise water placement

Franke Consumer Products Vision Left Basin Bottom Grid Sink Rack - For Use with select Vision Series Sinks

FVN36LH

Color Finish

 

SPECIFICATIONS

Collection
Vision
Color Finish
Chrome
Color Finish Category
Chromes
Material
Stainless Steel

Starting at
$124.7
EACH
  • QUANTITY

DOCUMENTS