1.75 gpm 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Franke

Logik 1.75 gpm 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Logik 1.75 gpm 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FFFPS700
  • Item #3973933
  • Manufacturer Part #FFPS700
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Tulip line of kitchen faucets
  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 1-1/8-inch hole required for installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Cartridge
Collection:
Logik
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
12-1/4 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
10-1/2 in
Spout Swivel:
360°
Spout Type:
Pull Out
Trim Only:
No
Width:
5-1/16 in