Single Handle Kitchen Faucet in Satin Nickel
Mambo Single Handle Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 1/2" tall hot and cold filtered water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- Mambo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 8-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No