27-5/8 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

You last purchased this on
 
Franke

Manor House 27-5/8 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House 27-5/8 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

  • Fast #
  • Part #FMHK11028BT
  • Item #3460749
  • Manufacturer Part #MHK110-28BT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A dirt repellant finishing polish protects sink from stains
  • Extremely tough and scratch-resistant
  • CeramicPlus® Fireclay by Villeroy & Boch
  • Ext. Dimensions - 27.125" x 19.875"
  • Int. Dimensions - 26" x 17.38", Int. Depth (Bowl 1) - 7.13"
  • Fits Minimum Cabinet Size 30"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Manor House
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
25-5/8 in x 16-1/8 in x 7-1/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Farmhouse, Dual Mount
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27-5/8 in x 19-3/4 in