31-1/4 x 19-7/8 in. 1 Hole Fireclay Double Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
Franke

Manor House 31-1/4 x 19-7/8 in. 1 Hole Fireclay Double Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House 31-1/4 x 19-7/8 in. 1 Hole Fireclay Double Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #FMHK72031WH
  • Item #3460927
  • Manufacturer Part #MHK720-31WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reminiscent of the days of gracious living, great houses and the butler's pantry, the Manor House fireclay sinks by Villeroy and Boch feature old world craftmanship with the advanced hygienic advantages of modern technology
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Manor House
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
31-1/4 in
Number of Bowls:
2
Number of Holes:
2 Hole
Overall Depth:
8-5/8 in
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/8 in x 18-1/2 in
Sink Bowl Size, Right:
14-3/8 in x 18-1/2 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 35 in
Width:
19-7/8 in